10W T3 Dimmable Halogen Light Bulb with G4 Base
10W T3 Dimmable Halogen Light Bulb with G4 Base
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- More efficient than incandescent
- Color/Finish: Clear
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-1/4 in
- Light Bulb Base Type:
- Bi-Pin G4
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Halogen
- Lumens:
- 120
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Volts:
- 12V
- Watts:
- 10 W