11W 3-1/3 in. S14 LED Light Bulb with a Medium E-26 Base
11W 3-1/3 in. S14 LED Light Bulb with a Medium E-26 Base
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Enclosed Rated Lamp
- CULus - Damp
- 3 Year Limited Warranty
Documents
Specifications
- Beam Spread:
- 280°
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 3-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- S14
- Light Bulb Type:
- LED
- Lumens:
- 100
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1 W