This product requires certification to purchase.

11W 3-43/100 in. S14 LED Light Bulb with a Medium E-26 Base in Clear (Pack of 4)

You last purchased this on
 
SATCO

11W 3-43/100 in. S14 LED Light Bulb with a Medium E-26 Base in Clear (Pack of 4)

Brand image
You last purchased this on
 
SATCO

11W 3-43/100 in. S14 LED Light Bulb with a Medium E-26 Base in Clear (Pack of 4)

  • Fast #
  • Part #SS8021
  • Item #9936071
  • Manufacturer Part #S8021
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • S14 LED string light replacement bulb
  • 2700K
  • 120 volt
  • Warm white light
  • Wet rated
  • L: 3.43 D: 1.81
  • Clear finish
  • Requires Certification

Documents


Specifications

ANSI:
ANSI E26
Beam Spread:
360°
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
1-81/100 in
Dimmable:
No
Length:
3-43/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
1W/LED/S14/CL/27K/120V/ND/4PK
Light Bulb Shape Code:
S14
Light Bulb Style:
String
Light Bulb Type:
LED
Lumens:
100
Material:
Glass, Metal
Number Of Hours:
15000 h
Number of Lights:
4
Origin:
Global
Package Quantity:
Pack of 4
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watt Equivalency:
11 W
Watts:
1 W



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com