12.5 W Dimmable LED Medium E-26
12.5 W Dimmable LED Medium E-26
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Dimmable
- Wet location rated
- Energy Star Listed
- Warranty: 3 Year Limited - 12 hr per day
- Enclosed Fixture Rated
-
Green
Documents
Specifications
- Application:
- Residential
- Ballast Type:
- Dimmable
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 4-4/7 in
- Length:
- 4-9/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1000
- Material:
- Plastic
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12.5 W
- Width:
- 3-3/4 in