12.5W Integrated LED Recessed Housing & Trim in White
12.5W Integrated LED Recessed Housing & Trim in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Beam Spread:
- 100°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-97/100 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 900
- Material:
- Aluminum
- Number Of Hours:
- 35000 h
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 12.5 W
- Weight:
- 0.6 lb
- Width:
- 7-9/25 in