13 Watt Fluorescent Bulb T5 Bi-Pin Daylight 20PK
13 Watt Fluorescent Bulb T5 Bi-Pin Daylight 20PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Lawful for sale in California
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Rendering Index:
- 76
- Color Temperature:
- 6500
- Diameter:
- 5/8 in
- ETL Listed:
- No
- Length:
- 21 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 780
- Number Of Hours:
- 5000 h
- Origin:
- Global
- Watts:
- 13 W