This product requires certification to purchase.

13W 3-5/8 in. T2 GU24 Base 4100 Kelvin Bulb

You last purchased this on
 
SATCO

13W 3-5/8 in. T2 GU24 Base 4100 Kelvin Bulb

  • Fast #
  • Part #SS8208
  • Item #4090485
  • Manufacturer Part #S8208
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

13W 3-5/8 in. T2 GU24 Base 4100 Kelvin Bulb

  • Fast #
  • Part #SS8208
  • Item #4090485
  • Manufacturer Part #S8208
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • CULus - Listed
  • 3 Year Limited Warranty
  • Instant On
  • Approved to totally enclosed fixtures
  • Requires Certification
  • Green

Documents


Specifications

Application:
Industrial Trade
Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Rendering Index:
82
Color Temperature:
4100
Diameter:
1-4/5 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Length:
3-5/8 in
Light Bulb Base Type:
Bi-Pin GU24
Light Bulb Shape Code:
T2
Light Bulb Type:
Compact Fluorescent
Lumens:
880
Number Of Hours:
10000 h
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
13 W