14W 4100 Kelvin T5 Mini Bi-Pin Linear Fluorescent Lighting in Cool White
14W 4100 Kelvin T5 Mini Bi-Pin Linear Fluorescent Lighting in Cool White
Package Quantity Info:
Each: 1 Inner Pack: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Meets RoHS standards
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Temperature:
- 4100
- Diameter:
- 5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 22-1/5 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1275
- Number Of Hours:
- 25000 h
- UL Listed:
- No
- Watts:
- 14 W