14W Dimmable LED Bi-Pin G13 Bulb
14W Dimmable LED Bi-Pin G13 Bulb
Frequently Purchased Together
Product Details
Product Details
- No rewiring required
- All glass tubes -- no aging, yellowing, or bending
- Integrated thermal fuse pins
- Damp location rated
- DLC 5.1 certified
- Operating temperature: -20°C (-4°F) to a maximum of 45°C (113°F)
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 210°
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 82
- Color Temperature:
- 5000
- Diameter:
- 1-1/10 in
- Dimmable:
- Yes
- Length:
- 47-39/50 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- 14/T8/LED/48-850/DR
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 2200
- Material:
- Glass
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watt Equivalency:
- 175 W
- Watts:
- 14 W