14W T5 Fluorescent Light Bulb with Mini Base
14W T5 Fluorescent Light Bulb with Mini Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- High efficacy
- Color/Finish: White
- Light Bulb Base Type: Mini Bi Pin
- Bulb Type: T5 Fluorescent
- High performance
Specifications
- Application:
- Lighting
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Diameter:
- 5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Length:
- 22-1/5 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1350
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Origin:
- Global
- Volts:
- 120V
- Watts:
- 14 W