15.5W 1-Light LED Recessed Retrofit Downlight in Soft White
15.5W 1-Light LED Recessed Retrofit Downlight in Soft White
Product Details
Product Details
- California T24 JA8-E 2016 Listed; T20 Listed
- Lawful for sale in California
- Energy Star Listed
- CULus Classified - Wet
- 5 Year Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 90°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Temperature:
- 3000
- Depth:
- 7-13/32 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Installation Type:
- Recessed Mount
- Length:
- 3-7/16 in
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 15.5 W
- Weight:
- 1.05 lb
- Width:
- 7-2/5 in