1500W BT56 HID Light Bulb with Mogul Base
1500W BT56 HID Light Bulb with Mogul Base
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Up to ten times more intense light produced
- Up to six times longer lifespan
- Color/Finish: Clear
- Light Bulb Base Type: E39
Documents
Specifications
- ANSI:
- ANSI M48/E
- Beam Spread:
- 360°
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 65
- Color Temperature:
- 4200
- Diameter:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 15-3/8 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Shape Code:
- BT56
- Light Bulb Type:
- HID
- Lumens:
- 167000
- Number Of Hours:
- 3000 h
- Origin:
- Global
- Watts:
- 1500 W