150W Dimmable LED Medium Bi-Pin Bulb
150W Dimmable LED Medium Bi-Pin Bulb
Product Details
Product Details
- Direct replacement - for use on instant start and rapid start ballasts
- Solid state LED lighting
- Compatible with emergency ballasts
- 25 watt - 32 watt fluorescent equivalency
- DLC qualified
- 5 year limited warranty
- May not be compatible with all rapid start and emergency ballasts
- Ballast required
- All glass tubes - no aging, yellowing, or bending
- Integrated thermal fuse pins
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 210°
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 1-1/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 47-39/50 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- 11/T8/LED/48-830/DR
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 1800
- Material:
- Glass
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 150 W
- Watts:
- 11 W