150W ED17 HID Light Bulb with Medium Base
150W ED17 HID Light Bulb with Medium Base
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Open Rated Lamp
- Avg. Rated Hour Limited Warranty
Documents
Specifications
- ANSI:
- ANSI M102/O
- Application:
- Industrial Trade
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 65
- Color Temperature:
- 4000
- Diameter:
- 2-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 5-4/9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ED17
- Light Bulb Type:
- HID
- Lumens:
- 14000
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- Origin:
- Global
- Volts:
- 120V
- Watts:
- 150 W