15W LED Light Bulb with Medium Base
15W LED Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Wet
- 3 Year Limited Warranty
- For Indoor and Outdoor use
- ABS Lens
- Dimmable
-
Green
Specifications
- Beam Spread:
- 60°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923294518
- Volts:
- 120V
- Watt Equivalency:
- 90 W
- Watts:
- 15 W