16.5W BR40 Dimmable LED Light Bulb with Medium Base
16.5W BR40 Dimmable LED Light Bulb with Medium Base
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Energy Star Listed
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
- Dimmable
-
Green
Specifications
- Beam Spread:
- 103°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 445
- Color Finish Name:
- Frosted/Natural Light
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Length:
- 6-4/9 in
- Light Bulb Shape Code:
- BR40
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 85 W
- Watts:
- 16.5 W