18W T2 Compact Fluorescent Bulb GU24 Base 4100 Kelvin 360° (Pack of 1)
18W T2 Compact Fluorescent Bulb GU24 Base 4100 Kelvin 360° (Pack of 1)
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 4100
- Diameter:
- 2-13/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-63/100 in
- Light Bulb Base Type:
- GU24
- Light Bulb Ordering Code:
- 18T2/GU24/4100K/120V/1PK
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1200
- NSF Certified:
- No
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 18 W