2-3/10 in. 7.2W LED Recessed Housing & Trim in White
2-3/10 in. 7.2W LED Recessed Housing & Trim in White
Frequently Purchased Together
Product Details
Product Details
- Fits 5 to 6 inch downlights
- White finish
- 5 year limited warranty
- 650 lumens
- Dimmable
- 3000K soft white light
- Superior 90 CRI light quality
- Rated for 35,000 hours
- FCC and RoHS compliant
-
Green
Specifications
- AMP:
- 0.06
- Application:
- Recessing
- Average Life:
- 4 yr
- Beam Spread:
- 90°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 2-3/10 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 650
- Material:
- Aluminum
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 7.2 W
- Weight:
- 0.43 lb
- Width:
- 7-2/5 in