2-Circuit Ceiling Fan Switch in Nickel
2-Circuit Ceiling Fan Switch in Nickel
Package Quantity Info:
EA: 1 IP: 10 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- RU - Recognized Component
- 6" Leads
- Includes cord and bell
- Volts: 125V/250V
- Amps: 6A/3A
Documents
Specifications
- AMP:
- 3, 6
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 125/250V