This product requires certification to purchase.

2 in. 26W 120V Electronic Self-Ballasted CFL Lampholder with Smooth Phenolic Socket in Tan

You last purchased this on
 
SATCO

2 in. 26W 120V Electronic Self-Ballasted CFL Lampholder with Smooth Phenolic Socket in Tan

  • Fast #
  • Part #S801848
  • Item #3859020
  • Manufacturer Part #80/1848
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

2 in. 26W 120V Electronic Self-Ballasted CFL Lampholder with Smooth Phenolic Socket in Tan

  • Fast #
  • Part #S801848
  • Item #3859020
  • Manufacturer Part #80/1848
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • 3 Step twist locking socket
  • Smooth phenolic socket
  • Volts: 120VAC
  • Requires Certification

Documents


Specifications

AMP:
0.3
Color Finish Category:
Neutrals
Color Finish Name:
Tan
ETL Listed:
No
Height:
2 in
Length:
2 in
Light Bulb Base Type:
G24q-3
Light Bulb Type:
Compact Fluorescent
Material:
Resin
Material Type:
Phenolic
UL Listed:
Yes
Volts:
120V
Watts:
26 W
Width:
1-1/2 in