2 in. T6 LED Light Bulb with a Candelabra E-12 Base in Warm White
2 in. T6 LED Light Bulb with a Candelabra E-12 Base in Warm White
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- CULus - Wet
- 3 Year Limited Warranty
- Carded
- Wet location
Documents
Specifications
- Ballast Type:
- Multi-volt
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 0.8W T6/CL/LED/120V/CD
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- LED
- Lumens:
- 20
- Lumens per Watt:
- 25
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 0.8 W