This product requires certification to purchase.

200W Hi-Low Dimmer in Brown

You last purchased this on
 
SATCO

200W Hi-Low Dimmer in Brown

  • Fast #
  • Part #S90435
  • Item #4384388
  • Manufacturer Part #90/435
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

200W Hi-Low Dimmer in Brown

  • Fast #
  • Part #S90435
  • Item #4384388
  • Manufacturer Part #90/435
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • RU - Recognized Component
  • Hi-lo dimmer
  • 18/2
  • Watts: 200W
  • Volts: 120V
  • SPT-1
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
SPT-2
Color Finish Category:
Browns
Color Finish Name:
Brown
ETL Listed:
No
Volts:
120V
Watts:
200 W