This product requires certification to purchase.

20W Battery Backup Module in White

You last purchased this on
 
SATCO

20W Battery Backup Module in White

  • Fast #
  • Part #SS9780
  • Item #7298497
  • Manufacturer Part #S9780
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

20W Battery Backup Module in White

  • Fast #
  • Part #SS9780
  • Item #7298497
  • Manufacturer Part #S9780
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • CETLus - Dry
  • 1 Year Limited Warranty
  • Switching time: less than 1 sec.
  • Over-charge / discharge protection
  • Self-checking function
  • Test button
  • Damp location
  • Requires Certification

Specifications

Brand Model Compatibility:
Flush Mount LED Fixtures
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
9 in
Dimmable:
No
ETL Listed:
Yes
Height:
1 in
Light Bulb Type:
LED
UL Listed:
No
Volts:
277V
Watts:
20 W
Width:
9 in