20W MR16 Dimmable Halogen Light Bulb with GX5.3 Base
20W MR16 Dimmable Halogen Light Bulb with GX5.3 Base
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Longer life than incandescent
- More efficient than incandescent
- Light Bulb Base Type: GX5.3
- Bulb type: MR16
- Beam: NSP9
- Lens: N
Documents
Specifications
- ANSI:
- ANSI ESX
- Beam Spread:
- 9°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lumens:
- 4100
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Volts:
- 12V
- Watts:
- 20 W