22W 8 in. T9 4-Pin Base 3000 Kelvin Bulb
22W 8 in. T9 4-Pin Base 3000 Kelvin Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Sustainable lighting product
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 52
- Color Temperature:
- 3000
- Diameter:
- 1-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 8 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1150
- Number Of Hours:
- 12000 h
- Origin:
- Global
- Watts:
- 22 W