22W G10Q Fluorescent Light Bulb with 4-Pin Base
22W G10Q Fluorescent Light Bulb with 4-Pin Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- High efficacy
- Color/finish: cool white
- Light bulb base type: 4 pin
- Bulb type: T9 circline
- MFG# FC8T9/CW/RS
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 62
- Color Temperature:
- 4100
- Diameter:
- 1-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 8 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1120
- Number Of Hours:
- 12000 h
- Origin:
- Global
- Watts:
- 22 W