22-1/5 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Neutral White
22-1/5 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Neutral White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- High efficacy
- Color/finish: white
- Light bulb base type: mini bi pin
- Bulb type: T5 fluorescent
- High performance
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 85
- Color Temperature:
- 3500
- Diameter:
- 5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 22-1/5 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2000
- Number Of Hours:
- 30000 h
- Origin:
- Global
- Watts:
- 24 W