This product requires certification to purchase.

250W Medium Base Porcelain Pull Chain Receptacle

You last purchased this on
 
SATCO

250W Medium Base Porcelain Pull Chain Receptacle

  • Fast #
  • Part #S90443
  • Item #1066174
  • Manufacturer Part #90/443
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

250W Medium Base Porcelain Pull Chain Receptacle

  • Fast #
  • Part #S90443
  • Item #1066174
  • Manufacturer Part #90/443
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Glazed porcelain
  • On-off pull chain ceiling receptacle
  • Screw terminals
  • 250W-250V
  • Requires Certification

Specifications

Diameter:
4-19/50 in
ETL Listed:
No
Light Bulb Base Type:
Medium E-26
Material:
Porcelain
UL Listed:
Yes
Volts:
250V
Watts:
250 W