This product requires certification to purchase.

250W Phenolic Receptacle in White

You last purchased this on
 
SATCO

250W Phenolic Receptacle in White

  • Fast #
  • Part #SAT90481
  • Item #1623398
  • Manufacturer Part #90/481
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

250W Phenolic Receptacle in White

  • Fast #
  • Part #SAT90481
  • Item #1623398
  • Manufacturer Part #90/481
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Requires Certification

Documents


Specifications

AMP:
1
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2 in
ETL Listed:
No
Light Bulb Base Type:
Medium E-26
Material:
Resin
Material Type:
Phenolic
UL Listed:
Yes
Volts:
250V
Watts:
250 W