25W 1-Light G5 LED Linear Fluorescent Lighting in Gloss White with Cool White
25W 1-Light G5 LED Linear Fluorescent Lighting in Gloss White with Cool White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Beam Spread:
- 185°
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White, Cool White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Length:
- 48 in
- Light Bulb Base Type:
- G5
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- LED
- Lumens:
- 3500
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923299100
- Watts:
- 25 W