This product requires certification to purchase.

25W 3-11/100 in. G16 1/2 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

You last purchased this on
 
SATCO

25W 3-11/100 in. G16 1/2 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS21200
  • Item #9868153
  • Manufacturer Part #S21200
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

25W 3-11/100 in. G16 1/2 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS21200
  • Item #9868153
  • Manufacturer Part #S21200
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Candelabra base
  • Clear finish
  • G16.5 lamp shape
  • 2700K warm white light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification

Documents


Specifications

ANSI:
ANSI E12
Beam Spread:
300°
CEC Compliant:
For Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
1-97/100 in
Dimmable:
Yes
ETL Listed:
Yes
Length:
3-11/100 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
3G16.5/LED/CL/927/120V/E12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
200
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watt Equivalency:
25 W
Watts:
3 W