26W T4 Compact Fluorescent Light Bulb with Medium Base
26W T4 Compact Fluorescent Light Bulb with Medium Base
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- CULus - Dry
- 2 Year Limited Warranty
- Hours: 10,000
- Rated for fully enclosed fixtures
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 6-1/3 in
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1600
- Number Of Hours:
- 10000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 26 W