3/4 in. 660W 600V Medium Profile Standard Twist-In Shunted Socket in White
3/4 in. 660W 600V Medium Profile Standard Twist-In Shunted Socket in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- Slide on mounting
- Shunted slide
- Twenty gauge upper
- Eighteen gauge lower
- For T8 and T12 lamps
Documents
Specifications
- AMP:
- 1.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-63/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- UL Listed:
- Yes
- Volts:
- 600V
- Watts:
- 660 W
- Width:
- 1-1/4 in