3 in. Round Head Slotted Machine Screw
3 in. Round Head Slotted Machine Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For 8/32
- Length: 3 In.
- Steel
- Nickel Plated
Specifications
- Color Finish Name:
- Nickel
- ETL Listed:
- No
- Length:
- 3 in
- Material:
- Steel
- Product Type:
- Round Head Slotted Machine Screw
- Width:
- 1/4 in