3 in. Round Universal Crossbar
3 in. Round Universal Crossbar
Package Quantity Info:
EA: 1 IP: 1 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL - Listed
- Ground screw not included
- Flat sides
Documents
Specifications
- Depth:
- 4 in
- Diameter:
- 3-1/2 in
- ETL Listed:
- No
- Height:
- 3-1/2 in
- Length:
- 4 in
- Product Type:
- Components
- UL Listed:
- Yes
- Width:
- 3-1/2 in