3-Way Rotary Switch in Brass
3-Way Rotary Switch in Brass
Frequently Purchased Together
Product Details
Product Details
- RU - Recognized Component
- With 3/8" bushing
Specifications
- AMP:
- 3, 6
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- Switch
- Volts:
- 125/250V