This product requires certification to purchase.

30 in. Steel Nipple in Zinc

You last purchased this on
 
SATCO

30 in. Steel Nipple in Zinc

  • Fast #
  • Part #S90270
  • Item #7276491
  • Manufacturer Part #90/270
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

30 in. Steel Nipple in Zinc

  • Fast #
  • Part #S90270
  • Item #7276491
  • Manufacturer Part #90/270
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Zinc plated
  • Requires Certification

Documents


Specifications

Color Finish Name:
Zinc
Depth:
30 in
Diameter:
3/8 in
ETL Listed:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
3/8 in
Length:
30 in
Material:
Steel
Product Type:
Components
UL Listed:
No
Width:
3/8 in