35W MR16 Dimmable Halogen Light Bulb with GU10 Base
35W MR16 Dimmable Halogen Light Bulb with GU10 Base
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- RoHS compliant
- Avg. Rated Hour Limited Warranty
- Uniform light output
Documents
Specifications
- Beam Spread:
- 38°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-22/25 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- S3516
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lumens:
- 280
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Volts:
- 120V
- Watts:
- 35 W