35W T4 Dimmable Halogen Light Bulb with GY6.35 Base
35W T4 Dimmable Halogen Light Bulb with GY6.35 Base
Product Details
Product Details
- Lawful for sale in California
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- More efficient than incandescent
- Color/Finish: Clear
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-4/7 in
- Light Bulb Base Type:
- GY6.35
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lumens:
- 595
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Volts:
- 12V
- Watts:
- 35 W