4 Wire 3 Speed Fan Switch in Brass
4 Wire 3 Speed Fan Switch in Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- RU - Recognized Component
- Pull chain
- Four wire
- Two circuit
Specifications
- AMP:
- 3, 6
- Application:
- Fans
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Product Type:
- Switch
- Volts:
- 125/250V