4.5W MR16 LED Bulb GU10 Base 5000 Kelvin 40 Degree Dimmable 120V with Glass
4.5W MR16 LED Bulb GU10 Base 5000 Kelvin 40 Degree Dimmable 120V with Glass
Frequently Purchased Together
Product Details
Product Details
- T20 Listed
- Lawful for sale in California
- Enclosed Rated Lamp
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 510
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 2-1/5 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 4.5MR16/LED/40/50K/120V/GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 360
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 35 W
- Watts:
- 4.5 W