40 Watt B11 LED Clear Candelabra Base 90 CRI 2700K 120 Volt
40 Watt B11 LED Clear Candelabra Base 90 CRI 2700K 120 Volt
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CEC: Compliant
- Avg. Rated Hour Limited Warranty
- Brass Base
- 130 volt
- Lawful for sale Washington
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Colorado
- Lawful for sale Hawaii
-
Green
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 3 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4W CTC/LED/27K/CL/120V
- Light Bulb Shape Code:
- B8
- Light Bulb Type:
- Incandescent
- Lumens:
- 384
- Lumens per Watt:
- 87.5
- Material:
- Glass, Metal
- NSF Certified:
- No
- Number Of Hours:
- 1500 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 130V
- Watts:
- 40 W