This product requires certification to purchase.

40W 5-1/2 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable

You last purchased this on
 
SATCO

40W 5-1/2 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable

  • Fast #
  • Part #SS8612
  • Item #7298484
  • Manufacturer Part #S8612
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

40W 5-1/2 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable

  • Fast #
  • Part #SS8612
  • Item #7298484
  • Manufacturer Part #S8612
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Enclosed Rated Lamp
  • CULus - Damp
  • 3 Year Limited Warranty
  • Replaces up to 40 watt lamps
  • Damp location rated
  • UL listed for totally enclosed fixtures
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Color Rendering Index:
80
Color Temperature:
2000
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Transparent Amber
Length:
5-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
4.5ST19/AMB/LED/E26/20K/120V
Light Bulb Shape Code:
ST19
Light Bulb Type:
LED
Lumens:
380
Lumens per Watt:
85
NSF Certified:
No
Number Of Hours:
15000 h
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
4.5 W