40W Dimmable LED Candelabra E-12 Bulb
40W Dimmable LED Candelabra E-12 Bulb
Frequently Purchased Together
Product Details
Product Details
- MOL: 3.97 inches, MOD: 1.38 inches
- Candelabra base
- Clear finish
- B11 lamp shape
- 5000K natural white light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
-
Green
Specifications
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Length:
- 3-97/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4B11/LED/950/CL/120V/E12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4 W