35W 2-1/5 in. MR16 LED Light Bulb with a GU10 Base Dimmable in Warm White
35W 2-1/5 in. MR16 LED Light Bulb with a GU10 Base Dimmable in Warm White
Frequently Purchased Together
Product Details
Product Details
- CEC: Lawful for sale
- Warranty: 5 Year Limited - 10 hr per day
- Damp Location
- Enclosed Rated Lamp
- Lawful for sale Washington
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Colorado
-
Green
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 650
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Length:
- 2-1/5 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 4.5MR16/LED/40'/30K/120V/GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 360
- Lumens per Watt:
- 80
- Material:
- Plastic, Metal
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 35 W
- Watts:
- 4.5 W