5-4/9 in. ED17 HID Light Bulb in Clear
5-4/9 in. ED17 HID Light Bulb in Clear
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- CULus - Listed
- Avg. Rated Hour Limited Warranty
- Up to 6 times longer lifespan
- Color/finish: clear
- Light bulb base type: mogul
Documents
Specifications
- ANSI:
- ANSI S62
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 22
- Color Temperature:
- 2100
- Diameter:
- 2-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 5-4/9 in
- Light Bulb Shape Code:
- ED17
- Light Bulb Type:
- HID
- Lumens:
- 6300
- Number Of Hours:
- 24000 h
- Origin:
- Global
- UL Listed:
- Yes
- Watts:
- 70 W