This product requires certification to purchase.

5 in. Standard Canopy Kit in Black

You last purchased this on
 
SATCO

5 in. Standard Canopy Kit in Black

  • Fast #
  • Part #S90065
  • Item #4245484
  • Manufacturer Part #90/065
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

5 in. Standard Canopy Kit in Black

  • Fast #
  • Part #S90065
  • Item #4245484
  • Manufacturer Part #90/065
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes all mounting hardware
  • Center Hole: 7/16"
  • Bar holes: Two 8/32
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No