60W 4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
60W 4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Frequently Purchased Together
Product Details
Product Details
- California T24 JA8-E 2016 Compliant
- Lawful for sale in California
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 3 Year Limited Warranty
-
Green
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 93
- Color Temperature:
- 2700
- Diameter:
- 3-13/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 500
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5.5 W