50W Dimmable LED Medium E-26 Bulb
50W Dimmable LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
Product Details
- Energy star listed
- Enclosed rated lamp
- Rated for enclosed fixtures
- CULus - wet
- 3 year limited warranty
- For indoor and outdoor use
- ABS lens
- Dimmable
-
Green
Documents
Specifications
- Average Life:
- 22.8 yr
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 80
- Color Temperature:
- 3500
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Length:
- 3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6.5PAR20/LED/40'/935/120V
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 520
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6.5 W