This product requires certification to purchase.

50W MR16 Dimmable Halogen Light Bulb with GU10 Base

You last purchased this on
 
SATCO

50W MR16 Dimmable Halogen Light Bulb with GU10 Base

  • Fast #
  • Part #SS3517
  • Item #2912568
  • Manufacturer Part #S3517
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

50W MR16 Dimmable Halogen Light Bulb with GU10 Base

  • Fast #
  • Part #SS3517
  • Item #2912568
  • Manufacturer Part #S3517
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Requires Certification

Documents


Specifications

Beam Spread:
38°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Length:
1-7/8 in
Light Bulb Base Type:
GU10
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Lumens:
550
NSF Certified:
No
Number Of Hours:
2000 h
Origin:
Global
UL Listed:
No
Volts:
120V
Watts:
50 W